- Female x Male End Type
- Nylon Material
| Male Thread | NPT |
| End Type | Female x Male |
| No. of Ends | 2 |
| Shape | Bushing |
| Female Thread Size | 1/2 in |
| Color | White |
| Female Thread | NPT |
| Male Thread Size | 3/4 in |
| Fitting Angle | Straight |
| Thread Type | NPT |
| End Types | NPT |
| Material | Nylon |
| Fitting Type | Reducing Bushing |
| Weight | 0.025 LB |
-
Prop 65


