- 1 1/2 in Thread Size
- Nylon Material
| Connection | Male NPT |
| Male Thread Size | 1 1/2 in |
| Material | Nylon |
| Hose Size | 1 1/2 in |
| Male Thread | NPT |
| Color | Yellow |
| Size Designation | 1 1/2 in |
| NPT Thread | 1 1/2 in |
| Weight | 0.125 LB |
-
Prop 65
| Connection | Male NPT |
| Male Thread Size | 1 1/2 in |
| Material | Nylon |
| Hose Size | 1 1/2 in |
| Male Thread | NPT |
| Color | Yellow |
| Size Designation | 1 1/2 in |
| NPT Thread | 1 1/2 in |
| Weight | 0.125 LB |
Prop 65