Skip to content Skip to navigation menu
Nylon 2 in Hose Shank x Male NPT Insert

THN25

Nylon 2 in Hose Shank x Male NPT Insert
Item #101882722
  • 2 in Thread Size
  • Nylon Material
Nylon 2 in Hose Shank x Male NPT Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Thread Size
  • Nylon Material
Connection Male NPT
NPT Thread 2 in
Material Nylon
Size Designation 2 in
Male Thread NPT
Male Thread Size 2 in
Hose Size 2 in
Color Yellow
Weight 0.22 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison