- 3 in Thread Size
- Nylon Material
| NPT Thread | 3 in |
| Material | Nylon |
| Color | Yellow |
| Size Designation | 3 in |
| Hose Size | 3 in |
| Male Thread | NPT |
| Connection | Male NPT |
| Male Thread Size | 3 in |
| Weight | 0.545 LB |
-
Prop 65
| NPT Thread | 3 in |
| Material | Nylon |
| Color | Yellow |
| Size Designation | 3 in |
| Hose Size | 3 in |
| Male Thread | NPT |
| Connection | Male NPT |
| Male Thread Size | 3 in |
| Weight | 0.545 LB |
Prop 65