Dixon Valve & Coupling
TL14AM7-R200
SUPERSEDED TO DIXO_TL14AM7-R200, MTRL - 105563481
Item #101806474
-
Prop 65
- 2" Clamp Automatic Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2 1/4 in |
| Tube O.D. | 2 in |
| I.D. | 1 7/8 in |
| O.D. | 2 in |
| Material | 316L Stainless Steel |
| Weight | 0.416 LB |
-
Prop 65

