Dixon Valve & Coupling
TL14AM7-R300
SUPERSEDED TO DIXO_TL14AM7-300PL, MTRL - 113484222
Item #101808507
-
Prop 65
- 3" Clamp Automatic Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in |
| I.D. | 2 7/8 in |
| Material | 316L Stainless Steel |
| O.D. | 3 in |
| Length | 2 1/4 in |
| Weight | 0.645 LB |
-
Prop 65

