Dixon Valve & Coupling
TLFS64
Tuff-Lite® 90° Nylon Hose Barb Elbow x Female NPT
Item #101985838
-
Prop 65
- Hose Barb x Female End Type
| No. of Ends | 2 |
| Female Thread | NPT |
| Shape | Elbow |
| End Type | Hose Barb x Female |
| Fitting Type | Elbow, 90° |
| Fitting Angle | 90° |
| Material | Nylon |
| Female Thread Size | 3/4 in (NPT) |
| End Types | NPT & Hose Barb |
| Thread Type | NPT |
| Color | White |
| Hose Size | 0.5 in |
| Weight | 0.03 LB |
-
Prop 65

