Dixon Valve & Coupling
TLS36
Tuff-Lite® 90° Nylon Hose Barb Elbow x Male NPT
Item #103564405
-
Prop 65
- Hose Barb x Male End Type
| Color | White |
| Shape | Elbow |
| Fitting Type | Elbow, 90° |
| Hose Size | 0.375 in |
| Material | Nylon |
| Thread Type | NPT |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Male Thread | NPT |
| Fitting Angle | 90° |
| End Type | Hose Barb x Male |
| Male Thread Size | 3/4 in (NPT) |
| Weight | 0.024 LB |
-
Prop 65

