Product details
- Elbow, 90°
- 5/8" Hose Size
- 1/2" (NPT) Male Thread Size
- White
- Nylon
Specifications
Color | White |
Hose Size | 0.625 in |
Fitting Type | Elbow, 90° |
No. of Ends | 2 |
End Types | NPT & Hose Barb |
Fitting Angle | 90° |
Male Thread Size | 1/2 in (NPT) |
Thread Type | NPT |
Material | Nylon |
Weight | 0.025 LB |