Dixon Valve & Coupling
TLSS22
Tuff-Lite® Hose Barb x 90° Nylon Hose Barb Elbow
Item #103564483
-
Prop 65
- Hose Barb x Hose Barb End Type
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Fitting Type | Elbow, 90° |
| Material | Nylon |
| Shape | Elbow |
| Hose Size | 0.25 in |
| End Types | Hose Barb |
| End Type | Hose Barb x Hose Barb |
| Color | White |
| Weight | 0.005 LB |
-
Prop 65

