- Male x Male End Type
| Thread Type | NPT |
| Fitting Type | Elbow, 90° |
| Male Thread Size | 3/4 in (NPT) |
| Shape | Elbow |
| Male Thread | NPT |
| No. of Ends | 2 |
| End Types | NPT |
| End Type | Male x Male |
| Material | Nylon |
| Fitting Angle | 90° |
| Color | White |
| Weight | 0.04 LB |
-
Prop 65


