Skip to content Skip to navigation menu
Holedall® Stainless Steel Male NPT Threaded Stem

TMR48

Holedall® Stainless Steel Male NPT Threaded Stem
Item #103564406
  • 316 Stainless Steel Material
Holedall® Stainless Steel Male NPT Threaded Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material

applications

  • Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.

features

  • Tubular type
  • The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
Male Thread 3 in (NPT)
Size Designation 3 in
Shape Stem
Thread Type NPT
Style Standard
Connection Type Hose Shank x NPT Threaded End
Type Male Stem
Operating Pressure [Max] 600 PSI
Material 316 Stainless Steel
Weight 3.12 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison