Dixon Valve & Coupling
TN
FloMAX Standard-Series Anodized Aluminum Fluid Nozzle
Item #103945937
-
Prop 65
- Anodized Aluminum Material
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Ergonomically engineered pullback and caps
| Material | Anodized Aluminum |
| For Use With | Transmission Fluid |
| Connector Type | Nozzle |
| Male Thread | NPT |
| Male Thread Size | 1/2 in |
| Color | Violet |
| Weight | 0.3 LB |
-
Prop 65

