- 316 Stainless Steel Material
- 1/2 in Thread Size
- 4 in Length
| Shape | Nipple |
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Thread Size | 1/2 in |
| Thread | NPT |
| Length | 4 in |
| Weight | 0.14 LB |
| Shape | Nipple |
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Thread Size | 1/2 in |
| Thread | NPT |
| Length | 4 in |
| Weight | 0.14 LB |