- 316 Stainless Steel Material
- 3/4 in Thread Size
- 6 in Length
| Thread Size | 3/4 in |
| Length | 6 in |
| Fitting Type | Pipe Nipple |
| End Type | Male x Male |
| Overall Length | 6 in |
| Shape | Nipple |
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| End Types | NPT - All Ends |
| End Size | 3/4 NPT(m) |
| Fitting Angle | Straight |
| Manufacturer Name | Dixon Valve |
| Thread | NPT |
| No. of Ends | 2 |
| Weight | 0.491 LB |
-
Prop 65


