- 316 Stainless Steel Material
- 1 in Thread Size
- 2 in Length
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Thread Size | 1 in |
| Thread | NPT |
| Length | 2 in |
| Shape | Nipple |
| Weight | 0.4 LB |
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Thread Size | 1 in |
| Thread | NPT |
| Length | 2 in |
| Shape | Nipple |
| Weight | 0.4 LB |