- 316 Stainless Steel Material
- 1 in Thread Size
- 3 in Length
| Material | 316 Stainless Steel |
| Thread | NPT |
| End Type | Male x Male |
| Length | 3 in |
| Shape | Nipple |
| Thread Size | 1 in |
| Weight | 2.42 LB |
| Material | 316 Stainless Steel |
| Thread | NPT |
| End Type | Male x Male |
| Length | 3 in |
| Shape | Nipple |
| Thread Size | 1 in |
| Weight | 2.42 LB |