- Long Pipe Nipple Type
- Brass Material
- 1 1/2 in Male Thread Size
| No. of Ends | 2 |
| Length | 3 in |
| Fitting Angle | Straight |
| End Type | Male x Male |
| Overall Length | 3 in |
| Fitting Type | Long Pipe Nipple |
| Shape | Nipple |
| Material | Brass |
| End Size | 1 1/2 NPT(m) |
| End Types | NPT - All Ends |
| Manufacturer Name | Dixon Valve |
| Male Thread | NPT |
| Male Thread Size | 1 1/2 in |
| Weight | 0.58 LB |
-
Prop 65


