- 316 Stainless Steel Material
- 2 in Thread Size
- 3 in Length
| Thread Size | 2 in |
| Length | 3 in |
| End Type | Male x Male |
| Thread | NPT |
| Material | 316 Stainless Steel |
| Shape | Nipple |
| Weight | 0.73 LB |
| Thread Size | 2 in |
| Length | 3 in |
| End Type | Male x Male |
| Thread | NPT |
| Material | 316 Stainless Steel |
| Shape | Nipple |
| Weight | 0.73 LB |