- Hose Barb x Male End Type
- Nylon Material
| End Type | Hose Barb x Male |
| No. of Ends | 2 |
| Material | Nylon |
| Hose Size | 5/8 in |
| Male Thread | NPT |
| Color | White |
| Fitting Type | Male Insert |
| Shape | Insert |
| Thread Type | NPT |
| Male Thread Size | 3/4 in |
| End Types | NPT & Hose Barb |
| Fitting Angle | Straight |
| Weight | 0.02 LB |
-
Prop 65


