Dixon Valve & Coupling
TPF44
Tuff-Lite® Nylon Push-On Hose Shank x Female NPT Insert
Item #103565479
-
Prop 65
- Hose Barb x Female End Type
- Nylon Material
| Female Thread Size | 1/2 in |
| Thread Type | NPT |
| Hose Size | 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Push-On Female Inserts |
| Female Thread | NPT |
| End Types | NPT & Hose Barb |
| Color | White |
| Fitting Angle | Straight |
| Material | Nylon |
| End Type | Hose Barb x Female |
| Shape | Insert |
| Weight | 0.02 LB |
-
Prop 65

