Dixon Valve & Coupling
TPN21
Tuff-Lite® Nylon Push-On Hose Shank x Male NPT Insert
Item #103530680
-
Prop 65
- Hose Barb x Male End Type
- Nylon Material
| Shape | Insert |
| End Types | NPT & Hose Barb |
| Color | White |
| Hose Size | 1/4 in |
| Male Thread | NPT |
| Fitting Angle | Straight |
| Thread Type | NPT |
| Fitting Type | Push-On Male Inserts |
| Male Thread Size | 1/8 in |
| End Type | Hose Barb x Male |
| Material | Nylon |
| No. of Ends | 2 |
| Weight | 0.005 LB |
-
Prop 65

