- Nylon Material
| Color | White |
| End Types | NPT |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread | NPT |
| Fitting Type | Plug |
| Material | Nylon |
| Shape | Plug |
| No. of Ends | 1 |
| Male Thread Size | 1/8 in |
| Weight | 0.001 LB |
-
Prop 65
| Color | White |
| End Types | NPT |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread | NPT |
| Fitting Type | Plug |
| Material | Nylon |
| Shape | Plug |
| No. of Ends | 1 |
| Male Thread Size | 1/8 in |
| Weight | 0.001 LB |
Prop 65