- Nylon Material
| Shape | Plug |
| Color | White |
| Male Thread | NPT |
| End Types | NPT |
| Material | Nylon |
| Male Thread Size | 1/2 in |
| No. of Ends | 1 |
| Thread Type | NPT |
| Fitting Type | Plug |
| Fitting Angle | Straight |
| Weight | 0.01 LB |
-
Prop 65
| Shape | Plug |
| Color | White |
| Male Thread | NPT |
| End Types | NPT |
| Material | Nylon |
| Male Thread Size | 1/2 in |
| No. of Ends | 1 |
| Thread Type | NPT |
| Fitting Type | Plug |
| Fitting Angle | Straight |
| Weight | 0.01 LB |
Prop 65