Dixon Valve & Coupling
TR-C
FloMAX Standard-Series Anodized Aluminum Fluid Receiver
Item #103944847
-
Prop 65
- Anodized Aluminum Material
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Ergonomically engineered pullback and caps
| Female Thread Size | 3/8 in |
| Color | Violet |
| Female Thread | NPT |
| For Use With | Transmission Fluid |
| Connector Type | Receiver |
| Material | Anodized Aluminum |
| Weight | 0.11 LB |
-
Prop 65

