- Threaded Black Polyethylene Strainer
- Polyethylene Body
- 3 in Inlet
applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Body Material | Polyethylene |
| Thread | NPT |
| Material | Black Polypropylene with 30% Fiberglass |
| Type | Strainer |
| Inlet Size | 3 in |
| Thread Size | 3 in |
| Weight | 0.64 LB |
-
Prop 65


