- Nylon Material
| End Types | Hose Barb |
| No. of Ends | 3 |
| Material | Nylon |
| Hose Size | 1/4 in |
| Color | White |
| Fitting Type | Tee, Branch |
| End Type | Hose Barb x Hose Barb |
| Shape | Tee |
| Fitting Angle | 90° |
| Weight | 0.007 LB |
-
Prop 65
| End Types | Hose Barb |
| No. of Ends | 3 |
| Material | Nylon |
| Hose Size | 1/4 in |
| Color | White |
| Fitting Type | Tee, Branch |
| End Type | Hose Barb x Hose Barb |
| Shape | Tee |
| Fitting Angle | 90° |
| Weight | 0.007 LB |
Prop 65