Dixon Valve & Coupling
TSST333
Tuff-Lite Nylon Hose Run x Male NPT Branch Tee
Item #103531600
-
Prop 65
- Nylon Material
| Male Thread | NPT |
| Color | White |
| Fitting Type | Tee, Branch |
| End Types | NPT & Hose Barb |
| No. of Ends | 3 |
| Shape | Tee |
| Hose Size | 3/8 in |
| Male Thread Size | 3/8 in |
| Thread Type | NPT |
| Fitting Angle | 90° |
| Material | Nylon |
| End Type | Hose Barb x Male |
| Weight | 0.02 LB |
-
Prop 65

