Dixon Valve & Coupling
TSST444
Tuff-Lite Nylon Hose Run x Male NPT Branch Tee
Item #101882728
-
Prop 65
- Nylon Material
| Shape | Tee |
| End Types | NPT & Hose Barb |
| Thread Type | NPT |
| Fitting Angle | 90° |
| Color | White |
| End Type | Hose Barb x Male |
| Male Thread | NPT |
| Material | Nylon |
| Male Thread Size | 1/2 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Branch |
| Hose Size | 1/2 in |
| Weight | 0.028 LB |
-
Prop 65

