- 1/2" Size
- 260" Length
- 0.09 mm Thickness
- White Color
- -212 to 500 °F Temperature Range
| Length | 260 in |
| Temperature Range [Min] | -212 °F |
| Thickness | 0.09 mm |
| Size | 1/2 in |
| Color | White |
| Temperature Range [Max] | 500 °F |
| Weight | 0.025 LB |
-
Prop 65
| Length | 260 in |
| Temperature Range [Min] | -212 °F |
| Thickness | 0.09 mm |
| Size | 1/2 in |
| Color | White |
| Temperature Range [Max] | 500 °F |
| Weight | 0.025 LB |
Prop 65