- Stainless Steel Thread Tape
- 1/2" x 260"
- Meets MIL-T-27730
features
- Useful on stainless steel threaded joints or connections
- Nickel acts like a ball bearing
compliances
- 0
| Thickness | 4 mil |
| Size | 1/2 in |
| Length | 260 in |
| Color | Gray |
| Temperature Range [Max] | 600 °F |
| Temperature Range [Min] | -450 °F |
| Weight | 0.04 LB |
-
Prop 65


