- Industrial Heavy Duty Tape
- 1/2" x 540"
- Meets MIL-T-27730
compliances
- 0
| Thickness | 4 mil |
| Length | 540 in |
| Temperature Range [Max] | 500 °F |
| Color | Pink |
| Size | 1/2 in |
| Temperature Range [Min] | -400 °F |
| Weight | 0.06 LB |
-
Prop 65
| Thickness | 4 mil |
| Length | 540 in |
| Temperature Range [Max] | 500 °F |
| Color | Pink |
| Size | 1/2 in |
| Temperature Range [Min] | -400 °F |
| Weight | 0.06 LB |
Prop 65