- Threaded Caps
- 1/4" (NPT) Female Thread Size
- White
- Nylon
| Thread Type | NPT |
| Material | Nylon |
| Female Thread Size | 1/4 in |
| Fitting Type | Threaded Caps |
| No. of Ends | 2 |
| End Types | NPT |
| Color | White |
| Fitting Angle | Straight |
| Weight | 0.005 LB |
-
Prop 65
| Thread Type | NPT |
| Material | Nylon |
| Female Thread Size | 1/4 in |
| Fitting Type | Threaded Caps |
| No. of Ends | 2 |
| End Types | NPT |
| Color | White |
| Fitting Angle | Straight |
| Weight | 0.005 LB |
Prop 65