- Threaded Caps
- 3/8" (NPT) Female Thread Size
- White
- Nylon
| Fitting Angle | Straight |
| End Types | NPT |
| No. of Ends | 2 |
| Female Thread Size | 3/8 in |
| Color | White |
| Thread Type | NPT |
| Material | Nylon |
| Fitting Type | Threaded Caps |
| Weight | 0.009 LB |
-
Prop 65
| Fitting Angle | Straight |
| End Types | NPT |
| No. of Ends | 2 |
| Female Thread Size | 3/8 in |
| Color | White |
| Thread Type | NPT |
| Material | Nylon |
| Fitting Type | Threaded Caps |
| Weight | 0.009 LB |
Prop 65