- Plastic Spool & Shell
- 1/2" x 1,296"
- Meets MIL-T-27730
compliances
- 0
| Color | White |
| Temperature Range [Min] | -212 °F |
| Length | 1296 in |
| Thickness | 0.09 mm |
| Size | 1/2 in |
| Weight | 0.06 LB |
-
Prop 65
| Color | White |
| Temperature Range [Min] | -212 °F |
| Length | 1296 in |
| Thickness | 0.09 mm |
| Size | 1/2 in |
| Weight | 0.06 LB |
Prop 65