- Nylon Material
| Fitting Type | Threaded Caps |
| Female Thread Size | 3/4 in |
| Thread Type | NPT |
| End Types | NPT |
| Shape | Cap |
| Material | Nylon |
| Color | White |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Female Thread | NPT |
| Weight | 0.017 LB |
-
Prop 65
| Fitting Type | Threaded Caps |
| Female Thread Size | 3/4 in |
| Thread Type | NPT |
| End Types | NPT |
| Shape | Cap |
| Material | Nylon |
| Color | White |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Female Thread | NPT |
| Weight | 0.017 LB |
Prop 65