- Nylon Material
| No. of Ends | 2 |
| Thread Type | GHT |
| Shape | Cap |
| Fitting Angle | Straight |
| Color | White |
| Material | Nylon |
| Female Thread | GHT |
| Female Thread Size | 3/4 in |
| Fitting Type | Threaded Caps |
| End Types | Garden Hose Thread (GHT) |
| Weight | 0.015 LB |
-
Prop 65


