Skip to content Skip to navigation menu
Aluminum 4 in Size TTMA Slip-on Socket Weld Flange

TTF400SP

Aluminum 4 in Size TTMA Slip-on Socket Weld Flange
Item #105277407
  • Aluminum Material
  • 4 in Size
  • 3/8 in Thickness
Aluminum 4 in Size TTMA Slip-on Socket Weld Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • 4 in Size
  • 3/8 in Thickness
Fuel Compatibility Gasoline and Diesel, Up To E100 and B100 Biofuels
Material Aluminum
Type Flange
Size 4 in
Thickness 3/8 in
Weight 0.96 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison