- Adapter
applications
- Provides a simple and easy way to quickly convert threaded components to a standard TTMA flange configuration
features
- More durable than welded fabrications due to the solid cast lightweight aluminum design
- Design improves flow through adapter
- Compact size reduces the overall space needed to install
| Type | Flange |
| Flange Size | 4 in |
| Fuel Compatibility | Gasoline And Diesel, Up To E100 And B100 Biofuels |
| Thread | NPT |
| Material | Aluminum |
| Length | 5 1/2 in |
| Weight | 2.6 LB |
-
Prop 65


