- Union Shape
- 3000# Forged Steel Material
- Female x Female End Type
- NPT Thread
| Thread Size | 1 in |
| End Size | 1 NPT |
| Thread Type | NPT |
| End Types | NPT |
| Fitting Angle | Straight |
| Style | NPT Threaded Union |
| No. of Ends | 2 |
| Material | 3000# Forged Steel |
| Shape | Union |
| End Type | Female x Female |
| Thread | NPT |
| Fitting Type | Union |
| Weight | 1.0 LB |
-
Prop 65


