Dixon Valve & Coupling
TUN200G
150# Galvanized Iron Union NPT Threaded Union
Item #101996553
-
Prop 65
- Union Shape
- 150# Galvanized Iron Material
- Female x Female End Type
- NPT Thread
| End Type | Female x Female |
| Fitting Angle | Straight |
| Shape | Union |
| Finish | Galvanized |
| End Size | 2 NPT(f) |
| End Types | NPT |
| Thread Size | 2 in |
| Thread | NPT |
| No. of Ends | 2 |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| Material | 150# Galvanized Iron |
| Thread Type | NPT |
| Weight | 2.42 LB |
-
Prop 65

