- Union Shape
- 125# Brass Material
- Female x Female End Type
- NPT Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Fitting Type | Union |
| No. of Ends | 2 |
| Shape | Union |
| Material | 125# Brass |
| Material Specification | CA360 Brass |
| Temperature Range [Max] | 200 °F |
| Thread Type | NPT |
| Temperature Range [Min] | -60 °F |
| End Types | NPT |
| Working Pressure [Max] | 300 psi |
| Thread | NPT |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Female Pipe Size | 1/4 in |
| Fitting Angle | Straight |
| Actual Fitting Type | Threaded Union |
| End Type | Female x Female |
| Thread Size | 1/4 in |
| End Size | 1/4 NPT(f) |
| Weight | 0.245 LB |
-
Prop 65


