- Union Shape
- 125# Brass Material
- Female x Female End Type
- NPT Thread
| End Type | Female x Female |
| Fitting Angle | Straight |
| Shape | Union |
| Fitting Type | Union |
| No. of Ends | 2 |
| End Types | NPT |
| Material | 125# Brass |
| Thread Type | NPT |
| Thread Size | 2 in |
| Thread | NPT |
| End Size | 2 NPT(f) |
| Style | NPT Threaded Union |
| Weight | 2.98 LB |
-
Prop 65


