Dixon Valve & Coupling
U008
Tectite™ by Apollo® Push to Connect Forged Brass Straight Coupling
Item #101730784
-
Prop 65
- Forged Brass Material
features
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
- No soldering clamps unions or glue needed
- Integral tube liner required for PEX and PE-RT installations
| Working Pressure [Max] | 200 psi |
| Operating Pressure [Max] | 200 PSI |
| Fitting Type | Straight Coupling |
| Tube O.D. | 1/2 in |
| Fitting Description | Straight Coupling |
| No. of Ends | 2 |
| Style | Sharkbite® Push-Fit |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | 32 °F |
| End Types | Tubing |
| Connection Type | Tube to Tube |
| Material | Forged Brass |
| Tube Size | 1/2 in |
| Fitting Angle | Straight |
| Weight | 0.13 LB |
-
Prop 65

