Dixon Valve & Coupling
U016
Tectite™ by Apollo® Push to Connect Forged Brass Straight Coupling
Item #101733658
-
Prop 65
- Forged Brass Material
features
- No soldering clamps unions or glue needed
- Integral tube liner required for PEX and PE-RT installations
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
| End Types | Tubing |
| Fitting Angle | Straight |
| Working Pressure [Max] | 200 psi |
| No. of Ends | 2 |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | 32 °F |
| Tube O.D. | 3/4 in |
| Fitting Description | Straight Coupling |
| Fitting Type | Straight Coupling |
| Style | Sharkbite® Push-Fit |
| Tube Size | 3/4 in |
| Material | Forged Brass |
| Operating Pressure [Max] | 200 PSI |
| Connection Type | Tube to Tube |
| Weight | 0.21 LB |
-
Prop 65

