Dixon Valve & Coupling
U120
Tectite™ by Apollo® Push to Connect Forged Brass Straight Male Connector
Item #105278088
-
Prop 65
- Forged Brass Material
features
- No soldering clamps unions or glue needed
- Integral tube liner required for PEX and PE-RT installations
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
| No. of Ends | 2 |
| Thread Type | NPT |
| Fitting Description | Straight Connector |
| Operating Pressure [Max] | 200 PSI |
| Working Pressure [Max] | 200 psi |
| Connection Type | Tubing |
| Temperature Range [Min] | 32 °F |
| Tube Size | 1/2 in |
| End Types | Tubing & NPT |
| Material | Forged Brass |
| Thread | NPT |
| Style | Sharkbite® Push-Fit |
| Tube O.D. | 1/2 in |
| Male Thread | NPT |
| Fitting Type | Straight Connector |
| Temperature Range [Max] | 200 °F |
| Male Thread Size | 1/2 in |
| Weight | 0.16 LB |
-
Prop 65

