- Elbow
- 1/2" Tube O.D.
- 90° Fitting
- Forged Brass
features
- No soldering clamps unions or glue needed
- Integral tube liner for PEX installations
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
| Style | Sharkbite® Push-Fit |
| Temperature Range [Max] | 200 °F |
| Connection Type | Tubing |
| Fitting Description | Elbow |
| Operating Pressure [Max] | 200 PSI |
| End Types | Tubing |
| Material | Forged Brass |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Temperature Range [Min] | 32 °F |
| Working Pressure [Max] | 200 psi |
| Tube O.D. | 1/2 in |
| Tube Size | 1/2 in |
| No. of Ends | 2 |
| Weight | 0.18 LB |
-
Prop 65


