- 3/4 in Tube Size
- Forged Brass Material
features
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
- No soldering clamps unions or glue needed
- Integral tube liner for PEX installations
| Style | Sharkbite® Push-Fit |
| Working Pressure [Max] | 200 psi |
| Temperature Range [Max] | 200 °F |
| Tube Size | 3/4 in |
| End Types | Tubing |
| Fitting Description | Tee |
| Operating Pressure [Max] | 200 PSI |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Material | Forged Brass |
| Connection Type | Tubing |
| Tube O.D. | 3/4 in |
| Fitting Angle | 90° |
| Temperature Range [Min] | 32 °F |
| Weight | 0.36 LB |
-
Prop 65


