- Air Chief Universal Quick-Connect Fitting
- Hose Barb Connection
| Body Size | 1/4 in |
| Connection Type | Hose Barb |
| Body Material | Brass |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Hose I.D. | 1/4 in |
| Weight | 0.26 LB |
-
Prop 65
| Body Size | 1/4 in |
| Connection Type | Hose Barb |
| Body Material | Brass |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Hose I.D. | 1/4 in |
| Weight | 0.26 LB |
Prop 65