- Air Chief Universal Quick-Connect Fitting
- Male Thread Connection
| Body Size | 1/4 in |
| Thread Size | 1/4 in (NPT) |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Connection Type | Male Thread |
| Body Material | Brass |
| Weight | 0.2 LB |
-
Prop 65
| Body Size | 1/4 in |
| Thread Size | 1/4 in (NPT) |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Connection Type | Male Thread |
| Body Material | Brass |
| Weight | 0.2 LB |
Prop 65